Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Body Material
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
940-010
Aluminum
CR123
220
5"
Black

Product ships within 3 business days from supplier

$228.75 / each

Flashlight,LED,Black,220 L,CR123
Catalog Page #  NA

Price $228.75 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123
  • Lumens220
  • Length5"
  • Body ColorBlack
920-310
Aluminum
CR123
600
5-7/8"
Black

Product ships within 3 business days from supplier

$504.50 / each

Flashlight,LED,Black,600 L,CR123
Catalog Page #  NA

Price $504.50 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123
  • Lumens600
  • Length5-7/8"
  • Body ColorBlack
380-BT2-YE
Nylon
AA
200
7"
Yellow

Product ships within 3 business days from supplier

$288.00 / each

Flashlight,LED,Yellow,200 L,AA
Catalog Page #  746 

Price $288.00 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialNylon
  • Battery SizeAA
  • Lumens200
  • Length7"
  • Body ColorYellow
380-BT3-OR
Nylon
AA
600
7"
Orange

Product ships within 3 business days from supplier

$457.00 / each

Flashlight,LED,Orange,600 L,AA
Catalog Page #  746 

Price $457.00 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialNylon
  • Battery SizeAA
  • Lumens600
  • Length7"
  • Body ColorOrange
300-304
Polycarbonate
AA
20
3-3/4"
Yellow

Product ships within 3 business days from supplier

$91.30 / each

Flashlight,LED,Yellow,20 L,AA
Catalog Page #  NA

Price $91.30 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolycarbonate
  • Battery SizeAA
  • Lumens20
  • Length3-3/4"
  • Body ColorYellow