Skip Content

Industrial Handheld Light,LED,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Handheld Light, LED, Orange

Price $457.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44M832
  • Mfr. Model # 380-BT3-OR
  • UNSPSC # 39111702
  • Catalog Page # 670
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof personal light is designed for rugged environments. Features push-button OnOff switch.

View More

Technical Specs

  • Item Industrial Hands Free Light
  • Safety Rated No
  • Rechargeable No
  • Lumens 600/100/600
  • Battery Size AA
  • Batteries Included No
  • Battery Burn Time 2/5 hr.
  • Number of Batteries 4
  • Lumens Range 600 to 750
  • Minimum Battery Life 2 hr.
  • Maximum Lumens Output 600
  • Battery Type Alkaline
  • Beam Distance 1056m
  • Body Color Orange
  • Body Material Nylon
  • Body Dia. 3.70"
  • Focus Adjustable
  • Impact Resistance Yes
  • Drop Rating 7m
  • Lamp Life 50,000 hr.
  • Lamp Type LED
  • Length 7.00"
  • Lens Material Polycarbonate
  • Peak Beam Intensity 278,717cd
  • Standards CE,CE/EMC
  • Switch Type Tap Switch
  • Manufacturers Warranty Length 2 yr.
  • Water Penetration Rating IPX7
  • Weight with Batteries 1.29 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.