Skip Content

 
Fire Helmet Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Helmet Light

Technical Specs

  • Flashlight Grade Tactical 
  • Lamp Type LED 
  • Rechargeable No 
  • Battery Size AA 
Lumens Range
Please Select
Safety Rated
Please Select
Run Time on High Setting
Please Select
Body Color
Please Select
Maximum Lumens Output
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • FOXFURY 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Lumens Range
Safety Rated
Run Time on High Setting
Body Color
Maximum Lumens Output
Price
Qty
Please use Qty box to add item(s) to cart.
480-006
100 to 249
Not Safety Rated
4.5 hr.
Black/Gray
54

$284.00 / each

Enter location to check availability
Catalog Page #  669 

Price $284.00 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type LED
  • Lumens Range 100 to 249
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 4.5 hr.
  • Body Color Black/Gray
  • Maximum Lumens Output 54
420-015
50 to 99
8 hr.
Black
70

$218.25 / each

Enter location to check availability
Catalog Page #  NA

Price $218.25 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 8 hr.
  • Body Color Black
  • Maximum Lumens Output 70
420-006
50 to 99
8 hr.
Black
72

$209.25 / each

Enter location to check availability
Catalog Page #  NA

Price $209.25 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 8 hr.
  • Body Color Black
  • Maximum Lumens Output 72
400-006
50 to 99
Not Safety Rated
6 hr.
Black
82

$274.25 / each

Enter location to check availability
Catalog Page #  NA

Price $274.25 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 6 hr.
  • Body Color Black
  • Maximum Lumens Output 82
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More