Skip Content

Remote Area Lighting System,LED,7000 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Remote Area Lighting System, LED, 7000 Lm

Price $3,843.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44M834
  • Mfr. Model # 200-900
  • UNSPSC # 39112002
  • Catalog Page # 658
  • Shipping Weight 34.67 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FoxFury remote area lighting system features a built-in tripod stand with portable, battery-powered single-head LED lights that are easily toted with carrying strap. Area/spotlight deploys quickly to illuminate remote locations. Runs on lithium-ion battery and can charge or directly drive via AC or DC.

View More

Technical Specs

  • Item Remote Area Lighting System
  • Number of Lamp Heads 1
  • Run Time 24 hr. Low , 9 hr. Med , 3 hr. High
  • Color Black
  • Cord Length AC Cord - 64", DC Cord - 120", AC/DC Adapter - 63"
  • Max. Height 102"
  • Light Distribution 360 Degrees Scene, 12 Degrees Spot & 120 Degrees Area Light
  • Charging Time 7 hr.
  • Lamp Watts 100W
  • Lumens 700 Low, 2,100 Medium, 7,000 High
  • Max. Distance 2963 ft.
  • Charger Input Voltage 120VAC
  • Battery Type Lithium-Ion Rechargeable
  • Lamp Type LED
  • Lamp Life 50,000 hr.
  • No. of Receptacles 1
  • Cord Type AC Adaptor and Cord, DC Cord
  • Height 38-1/2"
  • Width 4-1/2"
  • Operating Temp. Range 14 Degrees (-10 Degrees C) to 300 Degrees F (149 Degrees C)
  • IP Rating IPX-7
  • Includes Light with built in battery system, AC Adapter & Cord, DC Cord, Carrying Strap, Accessory bag for cables, 3M Reflective tape strips
  • Standards CE-EMC, CE-LV, IPX-7 Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.