Skip Content

Portable Heater, 240V, 9000W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Heater, 240V, 9000W

Price $1,208.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 20HN58
  • Mfr. Model # FES-0924-1C
  • UNSPSC # 40101819
  • Catalog Page # 4274
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Heater
  • Heater Type Fan Forced Heater
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 240
  • Watts 9000
  • Height 38-1/2"
  • Width 23-1/4"
  • Depth 21-1/2"
  • Hz 50/60
  • Phase 1
  • Amps AC 38
  • kW 9
  • BtuH Output 30717
  • Cord Length 10 ft.
  • NEMA Plug Configuration 14-50P
  • Color Yellow/Black
  • Air Temp. Rise 25 Degrees F
  • Number of Heat Settings 1
  • Features Portable Heater with Cord
  • Safety Features Automatic Reset, High Limit Thermal Cutout Switch
  • Manufacturers Warranty Length 1 yr.
  • Standards ETL C/US
  • Includes Straight Blade Range Plug and 10 ft. Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Provides you with clean, instant, odor-free heat and is mounted on a cart to ease transport. Features 3-position switch: Off/Thermostat Control/Continuous On, with setting for fan-only operation. Automatic overheat protection. Turbo-flow design helps increase airflow, projects heat to greater distances, and provides quieter operation.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 20HN58

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.