Skip Content

Portable Floodlight,1 Lighthead,LED,12 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Floodlight, 1 Lighthead, LED, 12 W

FOSTORIA

Price: $414.25 / each

Please sign in or register to access lists

  • Item # 5NKR0
  • Mfr. Model # LED-1
  • UNSPSC # 39111516
  • Catalog Page # N/A
  • Shipping Weight 5.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPortable Floodlight
  • Type1 Lighthead
  • Lamp TypeLED
  • Watts12
  • Voltage120
  • Lumens960
  • Lighthead Adjustment300 Degrees Horizontal /210 Degrees Vertical
  • LensNo
  • Description/Special Features50000-Lamp Life Hrs (Avg) 15' 18/3 Cordset with NEMA 5-15 Plug, Housing- Aluminum Spun Shade, Indoor Operation Only
  • Height Adjustment MethodManual
  • Max. Height9"
  • Height9"
  • Diameter7.5"
  • Gauge/Conductor18/3
  • Cord Length15 ft.
  • Cord TypeSJTW
  • ColorYellow, Safety
  • Housing MaterialPowder Coated
  • BaseSteel, Powder Coated Black
  • For Use WithMfr. No. CRT, TRI-HD, PED, FLR, MAG
  • HandleNo
  • Lamp GuardYes
  • Number of Lamps1
  • Replacement LampLED-12; Fostoria item # 04708502
  • IncludesLamp, Guard, On/Off Switch (ETL Listed US/C)
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.