Skip Content

Lighthead,Incandescent,300 W,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Lighthead, Incandescent, 300 W, 120 V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3HMK7
  • Mfr. Model # DKL-INC
  • UNSPSC # 39111516
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLighthead
  • TypeIncandescent, 300 Watts Max
  • ApplicationLoading Dock Areas and Work Stations
  • Description/Special FeaturesIndoor Use
  • For Use With2V536, 2V537, 3V371, 2V923
  • Housing MaterialAluminum
  • FinishYellow and Black Powder Coated
  • Safety StopNo
  • Cord GuideNo
  • HandleNo
  • Max. Height7-3/4"
  • FunctionRP Head
  • Guard TypeWire
  • Lamp Guard MaterialSteel
  • Watts300
  • IncludesGuard, On/Off Switch, Cord, Yoke
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Dock Lights

• 120V
Lightheads swivel up to 180° to provide illumination inside trailers, docks, staging areas, and work stations. Lights have a wire guard, cordset, 1-1/2" square tubing arm, and heavy-duty On/Off switch.
Fostoria units are ETL Listed for U.S. and Canada.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.