Skip Content

Electric Infrared Heater,6824/3412 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Infrared Heater, 6824/3412 BtuH

FOSTORIA

Price: $512.00 / each

Please sign in or register to access lists

  • Item # 4E525
  • Mfr. Model # CH-2212-1C
  • UNSPSC # 40101819
  • Catalog Page # 4285
  • Shipping Weight 16.6 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemElectric Infrared Heater
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeSuspended/Cart Mount
  • Watts2000/1000
  • BtuH Output6824/3412
  • Voltage120
  • Amps @ 1 Phase16.67/8.33
  • Beam Pattern90 Degrees
  • Number of Lamps2
  • Height3-3/4"
  • Width11"
  • Length23"
  • Housing MaterialSteel
  • Phase1
  • FinishSafety Yellow, Powder Coated
  • NEMA Plug5-20P
  • Cord Length15 ft.
  • Cord Type18/3 with Molded Plug
  • StandardsETL
  • Includes(4) Raised Slots, Chain
  • Heat Pattern Coverage @ Floor (10 Ft.)11 x 11
  • Heat Pattern Coverage @ Floor (12 Ft.)13 x 13
  • Heat Pattern Coverage @ Floor (6 Ft.)7 x 7
  • Heat Pattern Coverage @ Floor (8 Ft.)9 x 9
  • Watts Delivered/Sq.-Ft. 1011 x 11
  • Watts Delivered/Sq.-Ft. 1213 x 13
  • Watts Delivered/Sq.-Ft. 67 x 7
  • Watts Delivered/Sq.-Ft. 89 x 9
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by This product was smaller than it appeared to be in the catalog.The cart we ordered for it did not appear to be very sturdy also.After we assembled the heater, only one bulb would burn. Our service manager checked the wiring and found it was not installed correctly. He rewired the heater and both bulbs burned correctly.We bought this heater to use in an enclosed lube trailer at a jobsite in order to keep the oil in the tanks warm enough to make oil pump faster. We are trying it out to see how well it does. December 14, 2012
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.