Skip Content

Electric Infrared Heater,5120 BtuH,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Infrared Heater, 5120 BtuH, 120V

Price $221.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WA97
  • Mfr. Model # OCH-46-120VCE
  • UNSPSC # 40101824
  • Catalog Page # 4285
  • Shipping Weight 10.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Infrared Heater
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeCeiling
  • Watts1500
  • BtuH Output5120
  • Voltage120
  • Amps @ 1 Phase12.50
  • Beam Pattern60 Degrees
  • Number of Lamps1
  • Height6-1/2"
  • Width5-3/8"
  • Length41"
  • Housing MaterialSteel
  • Phase1
  • FinishBrown Powder Coated
  • NEMA PlugHSW NEMA
  • Cord Length6 ft.
  • Cord Type3 Wire Grounded
  • StandardsETL
  • Includes(2) 4' Long Chains, (4) S Hooks
  • Heat Pattern Coverage @ Floor (10 Ft.)14 x 12
  • Heat Pattern Coverage @ Floor (12 Ft.)16 x 14
  • Heat Pattern Coverage @ Floor (8 Ft.)12 x 10
  • Watts Delivered/Sq.-Ft. 1012
  • Watts Delivered/Sq.-Ft. 129
  • Watts Delivered/Sq.-Ft. 817
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • OCH-46-120VCE,
  • 3WA97

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the provision for a thermostat on this unit - Is there a connection at the unit?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Milo1 is loaded.
Additional information about Milo1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The electric infrared heaters are not compatible with any thermostat. The heat from the infrared unit will cause the thermostat to short cycle very quickly. You can use a timer or on off switch. If you have more questions for this application please call our HVAC tech team at 800-472-4643.

Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 6 months ago
by
Anonymous
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This heater requires a minimum of 24" clearance from all combustible materials.

Thank you for using Grainger Ask and Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-29T19:45:07.003-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WA97, prod, sort_default
1 of 1
  • 2015-07-29T19:45:07.004-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WA97, prod, sort_default
1 of 1