Skip Content

Electric Infrared Heater, Indoor/Outdoor, Ceiling/Suspended, Voltage 480, Watts 7300 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Infrared Heater, Indoor/Outdoor, Ceiling/Suspended, Voltage 480, Watts 7300

Price $1,052.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UD66
  • Mfr. Model # 462-30-THSS-480V
  • UNSPSC # 40101824
  • Catalog Page # 3838
  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multifunctional Indoor/Outdoor Overhead Electric Infrared Heaters
For suspended, totally exposed outdoor and indoor spot and wide area heating. Wall or ceiling mount; Fostoria units tilt horizontally to 45°; can be recessed. Built-in surface mounting hardware.
ETL Listed for US and Canada.

View More

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor/Outdoor
  • Element Type Quartz Lamp, Clear
  • Radiant Efficiency 96%
  • Mounting Type Ceiling/Suspended
  • Watts 7300
  • BtuH Output 24,908
  • Voltage 480
  • Amps @ 1 Phase 15.20
  • Amps @ 3 Phase 8.80
  • Beam Pattern 30 Degrees
  • Number of Lamps 2
  • Infrared Electromagnetic Wave Type Short Wave
  • Height 11"
  • Width 15"
  • Length 46"
  • Housing Material 20 ga. Stainless Steel
  • Phase 1 or 3
  • Finish Stainless Steel
  • Cord Type Hard Wired
  • Standards ETL
  • Includes (6) High Temperature Leads
  • Heat Pattern Coverage @ Floor (10 Ft.) 8-1/2 x 5-1/2
  • Heat Pattern Coverage @ Floor (12 Ft.) 9-1/2 x 6-1/2
  • Heat Pattern Coverage @ Floor (14 Ft.) 11 x 7-1/2
  • Heat Pattern Coverage @ Floor (16 Ft.) 12 x 8-1/2
  • Heat Pattern Coverage @ Floor (18 Ft.) 13 x 9-1/2
  • Heat Pattern Coverage @ Floor (20 Ft.) 14 x 11
  • Watts Delivered/Sq.-Ft. 10 156.1
  • Watts Delivered/Sq.-Ft. 12 118.2
  • Watts Delivered/Sq.-Ft. 14 92.7
  • Watts Delivered/Sq.-Ft. 16 74.7
  • Watts Delivered/Sq.-Ft. 18 61.5
  • Watts Delivered/Sq.-Ft. 20 51.5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.