Skip Content

Electric Infrared Heater,46,076 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Infrared Heater, 46,076 BtuH

Price $1,187.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3E215
  • Mfr. Model # FHK-1348-3A
  • UNSPSC # 40101819
  • Catalog Page # 4286
  • Shipping Weight 64.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Infrared Heater
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeCarted Unit
  • Watts13500
  • BtuH Output46,076
  • Voltage480
  • Amps @ 1 Phase28.13
  • Amps @ 3 Phase17
  • Beam Pattern60 Degrees
  • Number of Lamps3
  • Height58"
  • Width27-1/2"
  • Length19"
  • Housing MaterialAluminum
  • Phase3
  • FinishGold Anodized
  • Cord TypeHard Wired
  • IncludesSafety Screen, Steel Hand Cart
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • FHK-1348-3A

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can a timer be added

What equipment and cost, would it take to add for this heater to be on a 1 hour timer?
6 months ago
by
Read all my Q&A
 
Please wait while more information about 2DALoo is loaded.
Additional information about 2DALoo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Does part # 3E215 have shatter proof glass?
If not do you have one that does and what is the BTU's?
If it has shatter proof then canyou provide me spec sheet that states this has shatter proof glass?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Kentucky123 is loaded.
Additional information about Kentucky123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the manufacturer and these units are not equipped with "bulbs" they are equipped with metal sheath U rods which are a heavy duty heating element.

Thanks for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about peers is loaded.
Additional information about peers could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This heater can be wired for single phase electric. The voltage would remain 480 volts single phase.

Thank you for using Grainger Ask and Answer.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:48:16.886-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3E215, prod, sort_default
1 of 1
  • 2015-08-29T19:48:16.889-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3E215, prod, sort_default
1 of 1