Skip Content

Electric Infrared Heater,3072/1536 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Infrared Heater, 3072/1536 BtuH

Price $295.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2V342
  • Mfr. Model # FFH-912B
  • UNSPSC # 40101824
  • Catalog Page # 4285
  • Shipping Weight 6.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Infrared Heater
  • Indoor/OutdoorIndoor
  • Mounting TypeCeiling
  • Watts900/450
  • BtuH Output3072/1536
  • Voltage120
  • Amps @ 1 Phase7.50/3.80
  • Beam Pattern90 Degrees
  • Number of Lamps2
  • Height4-3/4"
  • Width5-3/4"
  • Length16-1/2"
  • Housing MaterialSteel
  • Phase1
  • FinishBrown Enamel
  • NEMA Plug5-15P
  • Cord Length8 ft.
  • Cord Type18/3 with Molded Plug
  • StandardsETL
  • IncludesPower Cord
  • Heat Pattern Coverage @ Floor (4 Ft.)5 x 5
  • Heat Pattern Coverage @ Floor (6 Ft.)7 x 7
  • Heat Pattern Coverage @ Floor (8 Ft.)9 x 9
  • Watts Delivered/Sq.-Ft. 436
  • Watts Delivered/Sq.-Ft. 618
  • Watts Delivered/Sq.-Ft. 811
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Salomon is loaded.
Additional information about Salomon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These units carry a UTL rating not a UL listing, and they are not controllable with a thermostat, only with the plug.

Thanks for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about eggy is loaded.
Additional information about eggy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The use of an extension cord is not advised due to the possibility of overheating and fire. If an extension cord must be used the cord shall be 16 AWG minimum wire size and rated for not less than 1125 watts. The extension cord must be a 3 wire cord with a grounding type cord and plug connector. Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T19:59:55.233-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2V342, prod, sort_default
1 of 1
  • 2015-07-02T19:59:55.236-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2V342, prod, sort_default
1 of 1