Skip Content

Electric Infrared Heater,10,236 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Infrared Heater, 10,236 BtuH

Price $355.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KDC1
  • Mfr. Model # OCH-57-240V-SSE
  • UNSPSC # 40101819
  • Catalog Page # 4285
  • Shipping Weight 11.86 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Infrared Heater
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeSuspended
  • Watts3000
  • BtuH Output10,236
  • Voltage240
  • Amps @ 1 Phase12.50
  • Beam Pattern60 Degrees
  • Number of Lamps1
  • Height6-1/2"
  • Width5-3/8"
  • Length55-3/8"
  • Housing MaterialStainless Steel
  • Phase1
  • FinishStainless Steel
  • Cord TypeHard Wired
  • StandardsETL
  • IncludesElements, Mounting Brackets
  • Heat Pattern Coverage @ Floor (10 Ft.)15 x 12
  • Heat Pattern Coverage @ Floor (12 Ft.)17 x 14
  • Heat Pattern Coverage @ Floor (8 Ft.)13 x 10
  • Watts Delivered/Sq.-Ft. 1017
  • Watts Delivered/Sq.-Ft. 1213
  • Watts Delivered/Sq.-Ft. 823
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2KDC1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The Fostoria Infrared heaters do not seem to say that the heaters are Quartz type or not. I am looking for the quartz type because the wave lengths heats up the surrounding metals and tools, according to google. I am interested in 120 volt and 240 volt american made heaters for my shop. Can you please help me?
I have been on your site many times and can not make up my mind.
Thanks,
Rod
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Rodshop is loaded.
Additional information about Rodshop could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
That heater does indeed have a quartz style element in it. As for the 120 Volt unit that would be part number 2KDA8, which also would have a quartz tube.

Thanks for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-22T19:59:07.806-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KDC1, prod, sort_default
1 of 1
  • 2015-05-22T19:59:07.808-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KDC1, prod, sort_default
1 of 1