Skip Content

Electric Infrared Heater, Indoor/Outdoor, Ceiling/Suspended, Voltage 120, Watts 1500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Infrared Heater, Indoor/Outdoor, Ceiling/Suspended, Voltage 120, Watts 1500

Price $322.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KDA8
  • Mfr. Model # OCH-46-120V-SSE
  • UNSPSC # 40101819
  • Catalog Page # 3839
  • Shipping Weight 9.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor/Outdoor
  • Element Type Quartz Tube, Frosted
  • Radiant Efficiency 60%
  • Mounting Type Ceiling/Suspended
  • Watts 1500
  • BtuH Output 5120
  • Voltage 120
  • Amps @ 1 Phase 12.50
  • Beam Pattern 60 Degrees
  • Number of Lamps 1
  • Infrared Electromagnetic Wave Type Medium Wave
  • Height 6-1/2"
  • Width 5-3/8"
  • Length 44-3/8"
  • Housing Material Stainless Steel
  • Phase 1
  • Finish Stainless Steel
  • Cord Type Hard Wired
  • Standards ETL
  • Includes Elements, Mounting Brackets
  • Heat Pattern Coverage @ Floor (10 Ft.) 14 x 12
  • Heat Pattern Coverage @ Floor (12 Ft.) 16 x 14
  • Heat Pattern Coverage @ Floor (8 Ft.) 12 x 10
  • Watts Delivered/Sq.-Ft. 10 12
  • Watts Delivered/Sq.-Ft. 12 9
  • Watts Delivered/Sq.-Ft. 8 17
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Bought 2 years ago I do taxidermy and needed to heat a 6x8 room that was built inside my detached garage to house dermiside beetles. It keeps the tempature at 75 degrees during the colder months and I live in Iowa. This is the only source of heat. Had a fire in late November, I cleaned it up and plugged it back in and still work flawlessly. December 30, 2012
  • 2016-04-27 T23:28:07.297-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2KDA8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.