Skip Content

Electric Infrared Heater, Indoor/Outdoor, Carted Unit, Voltage 480, Watts 6000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Infrared Heater, Indoor/Outdoor, Carted Unit, Voltage 480, Watts 6000

Price $723.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E530
  • Mfr. Model # FHK-648-3A
  • NSN # 5950-01-410-0293
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-phase heater can be converted to 1-phase operation. Unit features a reflector that can be adjusted horizontally or vertically for the best heat pattern, and a weather-resistant steel conduit box for connecting cord. For indoor total area and indoor/outdoor spot heating. Note: Not for use in hazardous or chemical-laden atmospheres, or unprotected wet locations. Heater should be used outdoors temporarily only. Multiple heaters may be required to achieve required watts for desired coverage.

View More

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor/Outdoor
  • Element Type Metal Sheath, Urod
  • Radiant Efficiency 50%
  • Mounting Type Carted Unit
  • Watts 6000
  • BtuH Output 20,478
  • Voltage 480
  • Amps @ 1 Phase 12.50
  • Amps @ 3 Phase 7.23
  • Beam Pattern 60 Degrees
  • Number of Lamps 3
  • Infrared Electromagnetic Wave Type Medium Wave
  • Height 37-3/4"
  • Width 19-7/8"
  • Length 16"
  • Housing Material Aluminum
  • Phase 3
  • Finish Gold Anodized
  • Cord Type Hard Wired
  • Includes Safety Screen, Steel Hand Cart
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.