Skip Content

Electric Infrared Heater,20,478 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Infrared Heater, 20,478 BtuH

FOSTORIA

Price: $708.50 / each

Please sign in or register to access lists

  • Item # 2E529
  • Mfr. Model # FHK-624-3A
  • UNSPSC # 40101819
  • Catalog Page # 4285
  • Shipping Weight 37.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemElectric Infrared Heater
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeCarted Unit
  • Watts6000
  • BtuH Output20,478
  • Voltage240
  • Amps @ 1 Phase25
  • Amps @ 3 Phase14.45
  • Beam Pattern60 Degrees
  • Number of Lamps3
  • Height37-3/4"
  • Width19-7/8"
  • Length16"
  • Housing MaterialAluminum
  • Phase3
  • FinishGold Anodized
  • Cord TypeHard Wired
  • IncludesSafety Screen, Steel Hand Cart
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2E529

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about LIGHTING is loaded.
Additional information about LIGHTING could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The replacement element for this heater is 1UMP5. This unit requires three elements.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1