Skip Content

Electric Infrared Heater,Indoor,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Infrared Heater, Indoor, 240V

FOSTORIA

Price: $2,052.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 15 business days from supplier
  • Item # 20HN50
  • Mfr. Model # MR-2724-3
  • UNSPSC # 40101824
  • Catalog Page # N/A
  • Shipping Weight 288.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemElectric Infrared Heater
  • Indoor/OutdoorIndoor
  • Mounting TypeCeiling
  • Watts27,000
  • BtuH Output92,151
  • Voltage240
  • Amps @ 3 Phase64.8
  • Beam Pattern60
  • Number of Lamps6
  • Height14-29/32"
  • Width27-13/16"
  • Length96-13/16"
  • Housing MaterialAluminum
  • Phase3
  • FinishAluminum, Gold Anodized
  • StandardsETL C/US
  • IncludesFully Assembled, 4-Gang Electrical Enclosure with 6" Conduit and Fasteners
  • Green Environmental Attribute100% Post-Consumer Recycled Content
  • Heat Pattern Coverage @ Floor (16 Ft.)24 x 19
  • Heat Pattern Coverage @ Floor (18 Ft.)26 x 21
  • Heat Pattern Coverage @ Floor (20 Ft.)28 x 23
  • Heat Pattern Coverage @ Floor (22 Ft.)30 x 25
  • Watts Delivered/Sq.-Ft. 1659
  • Watts Delivered/Sq.-Ft. 1849
  • Watts Delivered/Sq.-Ft. 2042
  • Watts Delivered/Sq.-Ft. 2236
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.