Skip Content

 
Dock Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dock Light


Technical Specs

  • ItemDock Light 
  • Voltage120 
Lamp Type
Please Select
Lamp Watts
Please Select
Arm Length
Please Select
Number of Arms
Please Select
Lamp Included
Please Select

Your Filters:

Clear All
SG_Brand
  • FOSTORIA 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Lamp Watts
Arm Length
Number of Arms
Lamp Included
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
DKL-40VA-FL-A
Fluorescent
55
40"
2
Yes

$277.00 / each

Dock Light,Fluorescent,55W,120V,40In Arm
Catalog Page #  737 

Price $277.00 / each

Technical Specs

  • ItemDock Light
  • Lamp TypeFluorescent
  • Lamp Watts55
  • Voltage120
  • Arm Length40"
  • Number of Arms2
  • Lamp IncludedYes
DKL-25-FLX
Incandescent
150 to 300
25"
1
No

$169.75 / each

Dock Light,Incandescent,25 In Arm
Catalog Page #  737 

Price $169.75 / each

Technical Specs

  • ItemDock Light
  • Lamp TypeIncandescent
  • Lamp Watts150 to 300
  • Voltage120
  • Arm Length25"
  • Number of Arms1
  • Lamp IncludedNo