Skip Content

Smooth Plane,9 3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Smooth Plane, 9 3/4 In

Price $66.40 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 3KYG9
  • Mfr. Model # 280205
  • UNSPSC # 27111903
  • Catalog Page # N/A
  • Shipping Weight 4.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSmooth Plane
  • Overall Length9-3/4"
  • Overall Width2"
  • Blade Width1"
  • Blade Thickness0.1"
  • Body MaterialCast Iron
  • Blade MaterialHigh Carbon Steel
  • KnobWood
  • Handle MaterialWood
  • AdjustableCutter for Depth and Alignment
  • CamQuick Release Cam Lock For Blade Removal
  • ApplicationFor All Types of Wood and Plastic Material
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Wood working and old tool restoration
Product used for:: Home wood projects
Years purchasing from Grainger:: Approximately 20 years
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Rykonologist is loaded.
Additional information about Rykonologist could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Footprint Tools.
Never heard of them but their tools look decent.
Chinese of course.
Age: 55 to 64
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Willie57 is loaded.
Additional information about Willie57 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:39:40.744-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KYG9, prod, sort_default
1 of 1
  • 2015-04-24T19:39:40.745-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KYG9, prod, sort_default
1 of 1