Skip Content

Wire Partition Panel,4 ft x 10 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wire Partition Panel, 4 ft x 10 ft

Price $236.00 / each

Please sign in or register to access lists

Go

Ship to: 27601 (Change)

Go

Invalid Zip Code

RALEIGH branch 637

  • Item # 4KY71
  • Mfr. Model # 410
  • UNSPSC # 56101510
  • Catalog Page # 2059
  • Shipping Weight 57.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWire Partition Panel
  • Wire Room ComponentsWire Partition Panels and Systems
  • Panel Width48"
  • Panel Height10.0 ft.
  • Gauge10 ga.
  • MaterialSteel
  • FinishPowder Coated
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Woven Wire Partitions and Predesigned Room Kits
Partitions make it easy to create enclosed, lockable areas for securing valuables. Designs can be reconfigured or expanded by adding components. Made of 10-ga. steel wire crimped and woven into 1-1/2" diamond mesh and securely clinched to steel channel framing. Leveling shoes on posts and top capping channels help maintain structural stability. Panels mount 3" from floor and bolt together quickly with included hardware. Doors include cylinder lock. Gray enamel finish. Roofs, as well as custom sizes, are available; call 1-800-GRAINGER or your local branch.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.