Skip Content

Wire Partition Line Post,3-1/2x1 Inx12ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wire Partition Line Post, 3-1/2x1 Inx12ft

Price $135.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LB21
  • Mfr. Model # LP-12
  • UNSPSC # 56101510
  • Catalog Page # 2059
  • Shipping Weight 98.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWire Partition Line Post
  • Wire Room ComponentsWire Partition Posts
  • Gauge12 ga.
  • MaterialSteel
  • FinishPowder Coated
  • Post Height12 ft.
  • Post Width3-1/2" x 1"
  • Base Plate Width9"
  • Base Plate Depth5"
  • Includes5" x 9" Foot Plate
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Woven Wire Partitions and Predesigned Room Kits
Partitions make it easy to create enclosed, lockable areas for securing valuables. Designs can be reconfigured or expanded by adding components. Made of 10-ga. steel wire crimped and woven into 1-1/2" diamond mesh and securely clinched to steel channel framing. Leveling shoes on posts and top capping channels help maintain structural stability. Panels mount 3" from floor and bolt together quickly with included hardware. Doors include cylinder lock. Gray enamel finish. Roofs, as well as custom sizes, are available; call 1-800-GRAINGER or your local branch.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about pepman is loaded.
Additional information about pepman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: you need a line post on each side of the door, and every 15-20feet.
Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:53.025-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5LB21, prod, sort_default
1 of 1
  • 2015-05-24T20:11:53.027-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5LB21, prod, sort_default
1 of 1