Skip Content

CNX Wireless iFlex AC Current Module close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CNX Wireless iFlex AC Current Module

Clearance Price $231.30 / each

Price $257.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36M796
  • Mfr. Model # FLK-CNX I3000/WWG
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 2.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWireless iFlex AC Current Module
  • Measurement Range0.5 to 2500A AC
  • For Use With3000 Multimeter
  • FeaturesWireless to 3000 DMM or PC Adapter
  • IncludesQuick Reference Guide, Batteries, Magnetic Hanger
  • Manufacturers Warranty Length3 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Rated 5 out of 5 by 4reviewers.
Rated 5 out of 5 by Awesome range and performance! Wow! This current-clamp has an excellent range capability (2500-amps!) The extra-large current tubing allows it to fit almost any application that I can think of (with 10" of room...) This is a great addition to the remote monitoring system and now allows us to monitor both single and three-phase power applications. June 7, 2013
Rated 5 out of 5 by Awesome range and performance! Wow! This current-clamp has an excellent range capability (2500-amps!) The extra-large current tubing allows it to fit almost any application that I can think of (with 10" of room...) This is a great addition to the remote monitoring system and now allows us to monitor both single and three-phase power applications. June 7, 2013
Rated 5 out of 5 by fluke is always top quality thanks this is a great tool flex so that you can safely take reading December 21, 2012
Rated 5 out of 5 by fluke is always top quality thanks this is a great tool flex so that you can safely take reading December 21, 2012
  • 2015-05-24T20:13:22.684-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_36M796, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.