Skip Content

Wireless Digital Multimeter,1000V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wireless Digital Multimeter, 1000V

Clearance Price $330.44 / each

Price $458.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36M795
  • Mfr. Model # FLK-CNX 3000/WWG
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 1.8 lbs.
Country of Origin SingaporeCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWireless Digital Multimeter
  • Multimeter StyleFull Size
  • Max. AC Volts1000
  • Max. DC Volts1000
  • Max. AC Amps400
  • Max. DC Amps400
  • Max. Ohms50megaohm
  • Basic DC Accuracy0.09%
  • Counts2
  • Battery TypeAAA
  • Safety RatingCAT IV 600V, CAT III 1000V
  • Audible ContinuityYes
  • Min./Max. MemoryYes
  • Peak HoldNo
  • Data LoggingNo
  • InterfaceYes
  • Data HoldYes
  • Bar GraphNo
  • DisplayLCD
  • Auto RangingYes
  • Temp. Range-10 to 50 Degrees C
  • Special FeaturesMultiple Readings Displayed,Wireless
  • Duty CycleN
  • Diode TestYes
  • Auto Power OffYes
  • IncludesTest Leads, Alligator Clips, Batteries,Manual
  • Manufacturers Warranty Length3 Years

Compliance and Restrictions

  • This item is restricted for international sale.


Rated 3.8 out of 5 by 4reviewers.
Rated 3 out of 5 by Disappointment with the Fluke CNX sw3000 software While the modules (CNX 3000, CNX t3000, etc) are great, the software to view the Measurements from up to 10 such modules using the USB stick and software version FlukeCNX_SW3000_SEInstall_10017 is very limited with the display of all values simultaneously, but one graph at a time.One would expect that the software would make it possible to collect live data from all 10 modules (including the DMM configured as slaves) simultaneously for a measurement session (let us say every seconds for an hour for example), and then to be able to store the data as 10 columns in a CSV file in order to analyse such data using Excell. Such data would be measured silultaneously which is usefull in a lab. Such a function would allow for a multiple wireless synchroneous datalogger. It is believed that the modules do not need any change. Only the software is missing this basic feature for a proper datalogging lab use.Otherwise, the products (modules and DMM) look good. configuration is simple. The products seem adapted for industrial work. April 25, 2014
Rated 4 out of 5 by Great meter but has so much more potential. I have been using the meter for over 6 months now. We are highly restricted with working with live electricity and using the meter and receivers helps with troubleshooting equipment without having to have the panels open. Using live view on the computer has also been a great help with tracking troublesome problems that you would usually need an analog meter to see the problem. Also with the meter and live view both being able to watch what happens between two separate data points with real time relations between them helps out with finding delay problems and problems with differential inputs. The negatives are that sometimes getting the modules to connect can be a bit of a pain and have a long delay so you don't know if it failed or just hasn't found it yet. You only have a choice of AC voltage, AC current, and temperature probes that you can connect. If they had DC voltage and DC current modules and/or the Main meter had logging capabilities this Meter would get an A+ even with the weak connection quality. Overall this meter is great for improving the safety aspect when troubleshooting equipment. When testing high horse or medium voltage drives being able to do so from a distance with the cabinets closed alone makes this a product worth having.  March 21, 2014
Rated 4 out of 5 by Good concept, needs some additional help with the manuals This unit does everything it states, and the remote location capabilities makes it a valuable tool when working in power-buss panels that cannot have hand/eye access while powered (cabinet doors need to be closed..)The software instructions are not as clear as they should be, as it took several atempts to "bind" the two modules and retain them in the meter.I found the range a little bit limited, as wooden walls, steel-bulkheads, etc, seem to affect the range (I found only 25-30-feet within a standard structure-wall building.)The software is also only Windows 7, and as I installed it on an XP platform, it worked- but as soon as I started the program and clicked on the search for modules, it re-booted my desktop (twice.) I'll reinstall the software on my Windows 7 laptop and hopefully it will solve this issue. My advice/opinion is that there are still many XP systems running out there, and the software should have some support for older OS software. My laptops on the bench are all XP (many older test equipment software have not upgraded to Windows 7 or higher...) June 7, 2013
Rated 4 out of 5 by Good concept, needs some additional help with the manuals This unit does everything it states, and the remote location capabilities makes it a valuable tool when working in power-buss panels that cannot have hand/eye access while powered (cabinet doors need to be closed..)The software instructions are not as clear as they should be, as it took several atempts to "bind" the two modules and retain them in the meter.I found the range a little bit limited, as wooden walls, steel-bulkheads, etc, seem to affect the range (I found only 25-30-feet within a standard structure-wall building.)The software is also only Windows 7, and as I installed it on an XP platform, it worked- but as soon as I started the program and clicked on the search for modules, it re-booted my desktop (twice.) I'll reinstall the software on my Windows 7 laptop and hopefully it will solve this issue. My advice/opinion is that there are still many XP systems running out there, and the software should have some support for older OS software. My laptops on the bench are all XP (many older test equipment software have not upgraded to Windows 7 or higher...) June 7, 2013
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.