Skip Content

Voltage Detector,90 to 1000VAC,5 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Voltage Detector, 90 to 1000VAC, 5 In. L

Price $35.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GAE8
  • Mfr. Model # FLK2AC/90-1000WWGC
  • UNSPSC # 41113637
  • Catalog Page # 770
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVoltage Detector
  • Voltage Range90 to 1000VAC
  • IndicationVisual
  • Battery TypeAAA
  • Safety RatingCAT IV 1000V
  • Length5"
  • Special FeaturesBattery Check, Always On
  • IncludesBatteries, Instructions
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Load current: 20A.

Alternate Products


Rated 2.3 out of 5 by 6reviewers.
Rated 4 out of 5 by Time saver I like this little tester,it's fast and good to have in the tool bag. May 14, 2013
Rated 4 out of 5 by Time saver I like this little tester,it's fast and good to have in the tool bag. May 14, 2013
Rated 1 out of 5 by this device do not work with tamper proof receptacle !!! after start using new tamper proof outlets , this tester is already obsolete.also give sometimes false measurements.i do not recommend. November 29, 2012
Rated 1 out of 5 by this device do not work with tamper proof receptacle !!! after start using new tamper proof outlets , this tester is already obsolete.also give sometimes false measurements.i do not recommend. November 29, 2012
Rated 2 out of 5 by it is just red light it doesnot have the beep it means it is just the red light July 19, 2012
Rated 2 out of 5 by it is just red light it doesnot have the beep it means it is just the red light July 19, 2012
  • 2015-09-02T19:40:00.510-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_6GAE8, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.