Skip Content

Voltage Detector,40 to 300VAC,3 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Voltage Detector, 40 to 300VAC, 3 In. L

Price $34.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YE81
  • Mfr. Model # LVD1
  • UNSPSC # 41113637
  • Catalog Page # N/A
  • Shipping Weight 0.23 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Voltage Detector
  • Voltage Range 40 to 300VAC
  • Indication Visual
  • Battery Type AAA
  • Flashlight Yes
  • On/Off Switch Yes
  • Length 3"
  • Switch Type On/Off
  • Special Features Built In Flashlight
  • Operating Temp. 32 Degrees to 122 Degrees F
  • Includes Clip for Pocket, Hat or Panel Door, Battery, Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 3.5 out of 5 by 4reviewers.
Rated 2 out of 5 by Not Durable I really loved this product. It works well. It detects AC voltage well and I like how it can be clipped to the brim of a baseball cap and used as a work light. The problem is that it stops working after a few months, sometime six, sometimes three. Replacing the battery and cleaning doesn't help. I thought it was just a fluke (sorry for the pun). I ended up buying three, over time, each lasted a few months. Never any damage, just stops working. The problem may have been caused by carrying it in my pocket all the time. February 7, 2013
Rated 2 out of 5 by Not Durable I really loved this product. It works well. It detects AC voltage well and I like how it can be clipped to the brim of a baseball cap and used as a work light. The problem is that it stops working after a few months, sometime six, sometimes three. Replacing the battery and cleaning doesn't help. I thought it was just a fluke (sorry for the pun). I ended up buying three, over time, each lasted a few months. Never any damage, just stops working. The problem may have been caused by carrying it in my pocket all the time. February 7, 2013
Rated 5 out of 5 by Best compact/clip/light/DT EVER!! If I can't trust it, it's not worth losing my life for. There is no need to ever stray away from Fluke. I like it so much that I got 2 more!! Home/Truck/Work I won't be caught without it.Clip it to your hat if you need a spot light or just use as a regular compact flash light, that you can actually keep in that TINY jeans pocket!! All the while, knowing you can trust it to let you know there is no power to that box your about to stick your hands in- December 6, 2012
Rated 5 out of 5 by Best compact/clip/light/DT EVER!! If I can't trust it, it's not worth losing my life for. There is no need to ever stray away from Fluke. I like it so much that I got 2 more!! Home/Truck/Work I won't be caught without it.Clip it to your hat if you need a spot light or just use as a regular compact flash light, that you can actually keep in that TINY jeans pocket!! All the while, knowing you can trust it to let you know there is no power to that box your about to stick your hands in- December 6, 2012
  • 2016-04-27 T23:22:49.571-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_4YE81, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.