Skip Content

Voltage Detector,20 to 90VAC,5 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Voltage Detector, 20 to 90VAC, 5 In. L

Price $40.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KU26
  • Mfr. Model # FLK-1LAC-A-II/WWG
  • NSN # 6625-00-226-3164
  • UNSPSC # 41113637
  • Catalog Page # 770
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVoltage Detector
  • Voltage Range20 to 90VAC
  • IndicationAudible and Visual
  • Audible AlertYes
  • Battery TypeAAA
  • Safety RatingCAT IV 1000V
  • On/Off SwitchYes
  • Length5"
  • Switch TypePush Button
  • Special FeaturesContinually Tests Battery, Circuit Integrity with A Periodic Double Flash Visual Indication
  • Operating Temp.14 Degrees to 122 Degrees F
  • Includes(2) AAA Batteries, Instructions
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Noncontact Voltage Testers
• Test for energized circuits and defective grounds 2-yr. warranty
Pocket-size testers are easy to use: Tip glows red to verify voltage in the line. Each includes batteries.

Alternate Products


Rated 4.6 out of 5 by 7reviewers.
Rated 2 out of 5 by The beep sound foult This tester not work well, the sound funtion sound only when is turn off November 8, 2013
Rated 5 out of 5 by the most accurate product I've been working with different similar products until 3 years ago when somebody show me how fluke is different from any other product on market. Since than, all my testers are fluke August 20, 2013
Rated 5 out of 5 by the most accurate product I've been working with different similar products until 3 years ago when somebody show me how fluke is different from any other product on market. Since than, all my testers are fluke August 20, 2013
Rated 5 out of 5 by Quick and dirty I carry one of these in my shirt pocket, it's the first thing I grab for any type of electrical problems. I'll admit I don't trust it with my life even though I've never had a false negative, only the occasional false positive from it (usualy due to motor/microwave/high voltage circuits with loaded capacitors, which do still present a safety risk, but can falsely imply you have power even when you don't). I'll still put a real meter and even short to ground before I go sticking my hands in anything. This does however tell you very quickly if the problem is in the device/equipment in question, or just no power getting to it, a real time saver. Its so simple to use even my 7 year old grabs it to test for power if the light or TV doesn't come on, or to confirm his rechargeable toys are getting power to them. Something not working? Just hold the tip near the power cord, its literally that easy to use, confirms right away if you're getting power to it or not. September 29, 2012
Rated 5 out of 5 by Quick and dirty I carry one of these in my shirt pocket, it's the first thing I grab for any type of electrical problems. I'll admit I don't trust it with my life even though I've never had a false negative, only the occasional false positive from it (usualy due to motor/microwave/high voltage circuits with loaded capacitors, which do still present a safety risk, but can falsely imply you have power even when you don't). I'll still put a real meter and even short to ground before I go sticking my hands in anything. This does however tell you very quickly if the problem is in the device/equipment in question, or just no power getting to it, a real time saver. Its so simple to use even my 7 year old grabs it to test for power if the light or TV doesn't come on, or to confirm his rechargeable toys are getting power to them. Something not working? Just hold the tip near the power cord, its literally that easy to use, confirms right away if you're getting power to it or not. September 29, 2012
Rated 5 out of 5 by Handy This is a much used little devise.Works great, visual & sound when live wire is detected.Thru wires without having to puncture with meter & probes.Just get it close to current & it'll pick it up. September 15, 2012
Rated 5 out of 5 by Handy This is a much used little devise.Works great, visual & sound when live wire is detected.Thru wires without having to puncture with meter & probes.Just get it close to current & it'll pick it up. September 15, 2012
  • 2015-06-29T19:41:22.076-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_2KU26, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.