Skip Content

Vibration Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vibration Meter

Price $2,365.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20Z195
  • Mfr. Model # FLUKE-805
  • UNSPSC # 41114624
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

User-friendly machine checker identifies and locates common mechanical faults, including bearing condition, misalignment, looseness, and unbalance, and categorizes readings across 4 severity levels. Features a direct-measurement sensor tip, IR sensor for noncontact temperature measurement, and built-in flashlight.

View More

Technical Specs

  • Item Vibration Meter
  • Acceleration Range 0.01 g to 50 g
  • Frequency Range (Hz) Low Frequency Range - 10 Hz to 1,000 Hz,High Frequency Range 4,000 Hz to 20,000 Hz
  • Temp. Range (F) -4 to 392 Degrees F
  • Temp. Range (C) -20 to 200 Degrees C
  • Bearing/Gear Check Bearing Check W Crest Factor Measurement
  • Accuracy +/-5%
  • Data Hold Up to 3500 Records
  • Display LCD
  • Interface Mini USB to USB Connection to PC
  • Auto Power Off Yes
  • Special Features Crest Factor Plus
  • Battery Type AA (2) Alkaline or Lithium-ion 2V DC
  • Calibration Certificate No
  • Includes Fluke 805 Vibration Meter,Storage/Shipping Case,USB Cable, CD, Quick Reference Guide, Belt Holster and (2) AA batteries
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.