Skip Content

Thermal Imager,-4 to 212F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Thermal Imager, -4 to 212F

Price: NA

Item no longer available


  • Item # 7AJ61
  • Mfr. Model # Kit1
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 52.41 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermal Imager
  • IR Detector Resolution320 x 240 (76,800) Pixels
  • Thermal Sensitivity50 mK
  • Picture In PictureYes
  • Laser SightingYes
  • Temp. Accuracy+/-3.6 or +/-2%
  • Visual Light Resolution1.3 MP
  • Display5" High Contrast Landscape LCD
  • Field of View23 Degrees Horizontal x 17 Degrees Vertical
  • Image NotationText
  • Removable Memory CardCF
  • File Formatsis2
  • Multiple Lens OptionYes
  • Spectral Response8 to 14um
  • Focus Range0.15m to Infinity
  • EmissivityAdjustable 0.1 to 1"
  • Ambient Temp. Range14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
  • Data LoggingYes
  • Image Frequency9 Hz
  • IncludesFluke-TiR4/FT-20 (2LAZ9) Thermal Imager, Johnson 40-6861 (1YRV5) Tripod and Panasonic 26" LCD HDTV (4DNT2)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.