Skip Content

Infrared Camera,3.5in. LCD,100 mk,2 MP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Infrared Camera, 3.5in. LCD, 100 mk, 2 MP

Price $2,099.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 31FM99
  • Mfr. Model # FLK-TI95 9HZ
  • UNSPSC # 41115321
  • Catalog Page # N/A
  • Shipping Weight 3.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The rugged, wireless Fluke Ti95 Infrared Camera offers great detail and usability at an affordable price. See detail better on the 3.5 inch LCD display and use IR-Fusion® Picture-in-Picture mode to identify problems quicker. Part of the Fluke Connect® suite of wireless tools, the Ti95 works directly with Fluke Connect Assets software. When using the hardware and software together, you can capture and share reliable data you can trace and trust.

View More

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 482 Degrees
  • Thermal Resolution 4800 Pixels
  • IR Detector Resolution 80 x 60 Pixels
  • Thermal Sensitivity 100 mK
  • Picture In Picture Yes
  • Laser Sighting No
  • Temp. Accuracy +/-2 Degrees C or +/-2 %, Whichever is Greater
  • Focus Method Manual
  • Alarm No
  • Visual Light Resolution 2 MP
  • Display 3.5" LCD
  • Field of View 26 Degrees Horizontal x 26 Degrees Vertical
  • Image Notation No
  • Removable Memory Card Yes
  • File Formats JPEG, BMP, IS3
  • Thermal And Visible Light Blending Yes
  • Articulating Lens No
  • Special Features Fixed Size Temperature Box Around The Center Point, Optional Center Point, Min. or Max. Selectable (On/Off) Min./Max. Markers, Automatic Level and Span, (6) Color Palettes, Picture In Picture IR Fusion, Fluke Connect Compatible Via Fluke Wi-Fi SD Card, Emissivity Table, SmartView Software At No Extra Cost, IP54
  • Multiple Lens Option No
  • Drop Tested 2m
  • Spectral Response 9 to 15um
  • Focus Range 2 ft. to Infinity
  • Emissivity Adjustable 0.1 to 1.0
  • Ambient Temp. Range -20 Degrees to 50 Degrees C
  • Data Logging Yes
  • NIST Certified No
  • Image Frequency 9 Hz
  • Includes Lithium-Ion Smart Battery, 4GB SD Card, USB Cable, Hand Strap, Soft Carry Case with Shoulder Strap, AC Power Supply with Main Adapters, Registration Card, Factory Calibration Certificate, Quick Start Guide
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.