Skip Content

Infrared Camera-4° to 662° Temp. Range (F), 160 x 120 Pixels close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Infrared Camera-4° to 662° Temp. Range (F), 160 x 120 Pixels

Clearance Price $6,012.00 / each

Price $6,328.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HTD7
  • Mfr. Model # FLUKE-Ti25
  • UNSPSC # 41115321
  • Catalog Page # N/A
  • Shipping Weight 10.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Camera
  • WirelessNo
  • Temp. Range (F)-4 Degrees to 662 Degrees
  • Temp. Range (C)-20 Degrees to 350 Degrees
  • Thermal Resolution19,200 Pixels
  • IR Detector Resolution160 x 120 Pixels
  • Thermal Sensitivity90 mK
  • Picture In PictureYes
  • Temp. Accuracy+/-3.6 Degrees F or +/-2%
  • Visual Light Resolution0.3 MP
  • Display3.6" High Contrast Landscape LCD
  • Field of View23 Degrees Horizontal x 17 Degrees Vertical
  • Removable Memory CardSD
  • File Formatsis2, bmp
  • Drop Tested2m (6-1/2 ft.)
  • Spectral Response7.5 to 14um
  • Focus Range0.15m to Infinity
  • EmissivityAdjustable 0.1 to 1.0
  • Ambient Temp. Range14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
  • Data LoggingYes
  • NIST CertifiedNo
  • Image Frequency9 Hz
  • Includes20mm Lens, ,Rechargable Battery, AC Power Supply/Battery Charger, Carrying Case, SD Memory Card (2 GB), SD Card Reader (USB), Soft Transport Bag With Shoulder Strap, Training CD, SmartView(TM) Software and Instructions
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This item is restricted for international sale.

Alternate Products


Rated 4.7 out of 5 by 6reviewers.
Rated 5 out of 5 by great tool for troubleshooting This is a handy tool for trouble shooting and maintaining electrical systems gives us the capability to do preventative maintance instead of all reactive June 8, 2012
Rated 5 out of 5 by great tool for troubleshooting This is a handy tool for trouble shooting and maintaining electrical systems gives us the capability to do preventative maintance instead of all reactive June 8, 2012
Rated 5 out of 5 by Excellent money saving tool Great Camera!! Have been using it in a meat packing facility for 6 months. It has been used to find leaking gate valves on our boilers, checking steam traps, have also used it to show how much less heat an LED light puts out compared to a metal haylide bulb. Almost seems like every time we use it, it saves us money and downtime. June 7, 2012
Rated 5 out of 5 by Excellent money saving tool Great Camera!! Have been using it in a meat packing facility for 6 months. It has been used to find leaking gate valves on our boilers, checking steam traps, have also used it to show how much less heat an LED light puts out compared to a metal haylide bulb. Almost seems like every time we use it, it saves us money and downtime. June 7, 2012
Rated 4 out of 5 by TI25 lives up for quite an acceptable PdM program During almost a year using TI25, we've attained good results and scored several "bull's-eye" preventing potencial failures. June 4, 2012
Rated 4 out of 5 by TI25 lives up for quite an acceptable PdM program During almost a year using TI25, we've attained good results and scored several "bull's-eye" preventing potencial failures. June 4, 2012
  • 2015-07-31T19:43:25.063-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_2HTD7, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Need a part number for a replacement charger and price for ButterBall LLC.
1 year, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The 4JNW7 charger works with the Ti-25. Please contact a local branch or call 1-800-323-0620 for your specific pricing.
Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:46:41.261-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HTD7, prod, sort_default
1 of 1
  • 2015-07-31T19:46:41.263-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HTD7, prod, sort_default
1 of 1