Skip Content

TI9 Infrared Camera,-4 to +482F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

TI9 Infrared Camera, -4 to +482F

Clearance Price $2,859.00 / each

Price $3,009.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E584
  • Mfr. Model # FLK-Ti9 9HZ
  • UNSPSC # 46171615
  • Catalog Page # N/A
  • Shipping Weight 8.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 482 Degrees
  • Temp. Range (C) -20 Degrees to 250 Degrees
  • Thermal Resolution 19,200 Pixels
  • IR Detector Resolution 160 x 120 Pixels
  • Thermal Sensitivity 200 mK
  • Temp. Accuracy +/- 5 Degrees C or 5 % (at 25 Degrees C nominal, whichever is greater)
  • Display 3.7" (Diagonal) Color 640X480 LCD
  • Field of View 23 Degrees Horizontal x 17 Degrees Vertical
  • Removable Memory Card SD
  • File Formats .BMP, .IS2
  • Drop Tested 2m
  • Spectral Response 7.5 to15um
  • Focus Range 24" to Infinity
  • Ambient Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
  • NIST Certified No
  • Image Frequency 9 Hz
  • Includes SmartView(R) Software, AC Power Supply/Battery Charger (Including Mains Adapters), SD Memory Card, Multi-Format USB Memory Card Reader, Hard Carrying Case, Soft Transport Bag, Adjustable Hand Strap, Printed Users Manual, Warranty Registration Card
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.