Skip Content

Test Leads,39 In. L,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Test Leads, 39 In. L, Gray

Price $88.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XKW5
  • Mfr. Model # TL910
  • UNSPSC # 41113628
  • Catalog Page # N/A
  • Shipping Weight 0.14 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTest Leads
  • Length39"
  • ColorGray
  • Wire InsulationSilicone
  • Safety RatingCAT IV 600V
  • Max. Amps3
  • Wire Gauge20
  • Plug and Connector DescriptionRight Angle Shrouded 4mm Banana Plugs
  • Includes(2) Test Probes and (5) Sets of Replaceable Tips
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 4 out of 5 by 4reviewers.
Rated 5 out of 5 by data tester very good test probes i use them a lot in rs323 and the durability is very good June 27, 2014
Rated 1 out of 5 by Needle sharp, replaceable leads that tend to get stuck in wires if you work them in the braid and pull out of the probe not the wire when you try and pull it out. The fine tip makes a milliohm test impossible with the fluke Lo ohm range. The Milliohm meter uses a 10 ma signal and getting a stable 10ma through these fine tips is impossible. Also the resistance between the tip and the probe throws the reading off.In addition the wires in the probes are way too thin, not suitable for field work. Threw the set away as worthless. May 2, 2013
Rated 5 out of 5 by The right probes for SMT testing !! These and the TL40 are the only probes that are able to have the fine needle point noses that are required for fine pitch SMT devices. I recommend the TL910 over the TL40 for durability. April 15, 2013
Rated 5 out of 5 by The right probes for SMT testing !! These and the TL40 are the only probes that are able to have the fine needle point noses that are required for fine pitch SMT devices. I recommend the TL910 over the TL40 for durability. April 15, 2013
  • 2015-09-03T19:56:02.928-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_4XKW5, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.