Skip Content

Test Leads,63 In. L,Black/Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Test Leads, 63 In. L, Black/Red

Price $34.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EB20
  • Mfr. Model # Fluke-TL222
  • NSN # 6625-01-336-2786
  • UNSPSC # 41111905
  • Catalog Page # 695
  • Shipping Weight 0.25 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Test Leads
  • Length 5 ft. 3"
  • Color Red/Black
  • Wire Insulation Silicone
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Max. Amps 10
  • Max. Voltage 1000VAC
  • Plug and Connector Description Shrouded Right Angled on Both Ends
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by AWESOME I had my previous set for 3 years and I use them on a regular basis.. Just bought a new set this weekend. Highly recommend them as they work great!! September 1, 2014
Rated 5 out of 5 by Excellent flexibility, good length, & durable. I have been using this style for years and find them to be the perfect fit for my needs. September 18, 2013
  • 2016-04-27 T23:38:56.001-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3EB20, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.