Skip Content

Test Leads,60 In. L,Black/Red,30VAC,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Test Leads, 60 In. L, Black/Red, 30VAC, PR

Price $66.25 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TC11
  • Mfr. Model # Fluke-TL28A
  • UNSPSC # 41111905
  • Catalog Page # 772
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTest Leads
  • Length60"
  • ColorRed/Black
  • Wire InsulationSilicone
  • Safety RatingCAT I 30V
  • Max. Amps10
  • Max. Voltage30VAC
  • Plug and Connector DescriptionLarge Jaws, Long Leads and a Piercing Needle Inside the Jaws. Solid, Spring Loaded Copper Clips with a Wide 12.7mm Jaw Opening and Serrated Teeth. Large Piercing Needle for Penetrating Larger Gauge Wires Located Inside the Jaws
  • Temp. Range-112 to 302 Degrees F
  • Features60" Leads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Universal clamp test set The aligator large clamps on this test set can be used outside of the automotive industry and they do work well are large terminals in all industries. July 24, 2013
Rated 5 out of 5 by Universal clamp test set The aligator large clamps on this test set can be used outside of the automotive industry and they do work well are large terminals in all industries. July 24, 2013
  • 2015-07-03T20:45:31.182-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1TC11, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the length of the cables?

Field of Industry:: Biomedical Engineer
Product used for:: Attachment to DC Power Supply
Years purchasing from Grainger:: 10
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about W1LL1AM is loaded.
Additional information about W1LL1AM could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier they are 60".
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:29:31.313-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TC11, prod, sort_default
1 of 1
  • 2015-07-03T20:29:31.315-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TC11, prod, sort_default
1 of 1