Skip Content

Test Leads,48 In. L,1000VAC,Black/Red,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Test Leads, 48 In. L, 1000VAC, Black/Red, PR

Price $32.00 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1T341
  • Mfr. Model # Fluke-TL75
  • NSN #
  • UNSPSC # 41111905
  • Catalog Page # 772
  • Shipping Weight 0.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTest Leads
  • Length48"
  • ColorRed/Black
  • Wire InsulationPVC
  • Safety RatingCAT IV 600V, CAT III 1000V
  • Max. Amps10
  • Max. Voltage1000VAC
  • Plug and Connector DescriptionTest Leads with Right Angle Shrouded Banana Plugs
  • StandardsUL
  • Manufacturers Warranty Length1 yr.
  • Features48" Leads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Very poorly made! These TL75 test leads are very poorly made like the ones that you find at a Radio shack stores or Wallmart. I think Fluke should take these TL75 leads out of production. and the worse is when you buy the best of the best multimeter....The Fluke 87V and you find inside these probes.... aaaagg!!!. Now I have to buy some "decent" Pomona probes for my Fluke 87V.I can ONLY complaint about the TL75 test leads quality here, all the Fluke multimeters are EXCELLENT, even those low end meters made in China (17B)are top notch.PS:Fluke is well known for their quality products...TL75 do not belong in the Fluke company ! August 4, 2013
  • 2015-04-16T20:13:03.769-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1T341, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.