Skip Content

Test Lead Kit,10A,59 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Test Lead Kit, 10A, 59 In. L

Price $103.80 / each

Please sign in or register to access lists

Go

Ship to: 15201 (Change)

Go

Invalid Zip Code


PITTSBURGH branch 610

  • Item # 3EB21
  • Mfr. Model # Fluke-TL220
  • NSN # 6625-01-335-3088
  • UNSPSC # 41111905
  • Catalog Page # 759
  • Shipping Weight 0.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTest Lead Kit
  • For Use WithMultimeters and Clamp On Ammeters
  • Lead Length59"
  • Safety RatingCAT II 1000V
  • Max. Amps10A
  • IncludesMfr. No. AC220 SureGrip(TM) Alligator Clip Set, Mfr. No. TP220 SureGrip(TM) Test Probe Set, Mfr. No. TL222 SureGrip(TM) Silicone Test Lead Set (Standard)
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
  • 2015-09-03T20:01:21.685-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3EB21, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
the ones I have are 55" long and need to be replaced
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about 1978 is loaded.
Additional information about 1978 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The Grainger item number 6YPT0 would be the replacement leads for your Fluke 77. The length of the leads is 56.5”.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:37:56.088-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EB21, prod, sort_default
1 of 1
  • 2015-09-03T19:37:56.090-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EB21, prod, sort_default
1 of 1