Skip Content

Pressure Gauge, -15/+100 PSIG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Gauge, -15/+100 PSIG

Price $1,163.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16L010
  • Mfr. Model # FLUKE-700G06
  • UNSPSC # 41112403
  • Catalog Page # 828
  • Shipping Weight 2.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Test Gauge
  • Dial Size (In.)3-3/4
  • Range-12 to 100 psi
  • Connection Size1/4" NPT
  • Connection LocationBottom
  • Accuracy (%)0.05
  • Socket MaterialStainless Steel
  • Case MaterialCast Znal
  • Case ColorSilver
  • DisplayMultiline LCD
  • Powered By(3) AA Batteries
  • Agency ComplianceCSA: Class 1, Div2, Groups A-D rating, ATEX: rating II 3 G Ex nA IIB T6
  • Operating Temp. Range (F)-14 Degrees to 131 Degrees
  • SeriesFluke-700G
  • Calibration Certificate1 Year NIST Traceable Cerfication
  • IncludesCDROM Manual, 1/4" NPT to 1/4 " BSP/ISO Adapter
  • Manufacturers Warranty Length3 years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.