Skip Content

TI125 Infrared Camera,-4 to +662F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

TI125 Infrared Camera, -4 to +662F

Price $5,913.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13T382
  • Mfr. Model # FLK-TI125 30HZ
  • UNSPSC # 41115321
  • Catalog Page # N/A
  • Shipping Weight 8.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Fluke Ti125 30 Hz infrared camera with multi-mode, focus-free, radiometric video recording and IR-Fusion technology helps you find problems fast. View blended infrared and visible light images on the large 3.5 inch LCD to quickly locate anomalies in relation to surrounding equipment. Part of the Fluke Connect® suite of wireless tools, the Ti125 works directly with Fluke Connect Assets software. When using the hardware and software together, you can capture and share reliable data you can trace and trust.

View More

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 662 Degrees
  • Temp. Range (C) -20 Degrees to 350 Degrees
  • Thermal Resolution 19,200 Pixels
  • IR Detector Resolution 160 x 120 Pixels
  • Thermal Sensitivity 100 mK
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Temp. Accuracy +/- 2 Degrees C or 2 % (at 25 Degrees C Nominal, Whichever Is Greater)
  • Alarm Yes
  • Visual Light Resolution 2 MP, Industrial Grade
  • Display 3.5" (Diagonal) Color 640 x 480 LCD
  • Field of View 22.5 Degrees Horizontal x 31 Degrees Vertical
  • Image Notation On-camera Voice Annotation, On-camera IR-PhotosNotes(TM)
  • Removable Memory Card SD
  • File Formats BMP, JPEG, IS2, AVI, IS3
  • Thermal And Visible Light Blending IR-Fusion With Auto Blending, PIP, and Color Alarms
  • Special Features Color Alarms, Standard and Ultra Contrast Palettes, OptiFlex-IR, IR-PhotoNotes, Cardinal Compass, Spot Markers, Transmission Correction, Reflected Background Compensation, Video Recording, Radiometric Video Recording, Streaming Video Output to PC, Fast Auto-Manual Toggle, Fast Auto Rescale
  • Drop Tested 2m
  • Spectral Response 7.5 to 15um
  • Focus Range 6" To Infinity
  • Ambient Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
  • NIST Certified No
  • Image Frequency 30 Hz
  • Includes Smartview Analysis And Reporting Software, 2 GB SD Memory Card, Multi-function Card Reader And Usb Cable For Downloading Images Into Your Computer, Rugged Hard Carry Case And Portable Soft Carry Case, Hand Strap, For Right Or Left-Handed Use, 2 Lithium-ion Removable And Rechargeable Smart Batteries, AC Charger/Power Supply And Two-Bay External Charger With Mains Adapters, Printed Users Manuals (5 Languages), CD Users Manuals (18 Languages)
  • Temp. Accuracy (C) +/- 2 Degrees or 2% (at 25 Degrees C Nominal, Whichever Is Greater)
  • Manufacturers Warranty Length 2 yr.
  • Ambient Temp. Range (F) 14 Degrees to 122 Degrees
  • Display Type Color LCD
  • Display Resolution 640 x 480 Pixels
  • Display Size 3.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.