Skip Content

Split Jaw Clamp Meter,100A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Split Jaw Clamp Meter, 100A

Price $149.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 17315 (Change)

Go

Invalid Zip Code

YORK branch 337

  • Item # 4KF19
  • Mfr. Model # Fluke-T5-600
  • UNSPSC # 41113648
  • Catalog Page # 770
  • Shipping Weight 0.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleSplit
  • Max. AC Amps100
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms1000
  • Jaw Capacity1/2"
  • Counts1000
  • Battery TypeAA
  • Safety RatingCAT III 600V
  • AC ResponseAverage
  • Audible ContinuityYes
  • DisplayLCD
  • Includes4mm Detachable Probes, Instruction Sheet
  • Calibration Frequency45 to 66 Hz
  • Auto RangingYes
  • Data HoldYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.14 to 122 Degrees F
  • StandardsEN61010-1, UL, CSA and TUV
  • Special FeaturesEasy and Accurate OpenJaw(TM) Current Measurement, Continuity Beeper
  • Manufacturers Warranty Length1 yr.

Compliance and Restrictions

None

Details

This personal safety tool detects live AC voltage without contact to wire.

Alternate Products


Rated 5 out of 5 by 8reviewers.
Rated 5 out of 5 by Excellent bang for the buck. I've been using mine for nearly 15 years. I finally had it give out on me and start reading inaccurately. I was going to have it calibrated, but my company decided to replace it.I have a Fluke 87 series model that I use for electronics, but for regular electrical field work, I'll never be without one of these. It auto-selects AC/DC voltage and auto-ranges. It also gives a tone for continuity testing and has a HOLD feature. November 10, 2014
Rated 5 out of 5 by Looking to buy a new one since old one has been lost. like the ease of use and the fact that despite running over it with a platform lift, not recommended, it worked well for four more years. Probably the single best tool investment i have made. October 8, 2013
Rated 5 out of 5 by This is a good Voltage tester to have in any tool box. I've had mine for over five years, and still works like new. May 20, 2013
Rated 5 out of 5 by Great meter, easy to use without needing someone else there to hold it. October 18, 2012
Rated 5 out of 5 by This product does a great job. This meter works so well on the job I ordered one for my personel use Thanks James Stewart Paerworks Packaging March 23, 2012
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Just wondering if this device will test household batteries as well?
1 year ago
by
Read all my Q&A
 
Please wait while more information about BenSHG is loaded.
Additional information about BenSHG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This unit could test batteries; however the 5DJE8 would be more appropriate for testing common battery sizes.
Thank you for using Grainger Ask and Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about righto is loaded.
Additional information about righto could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item of 648029. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
newer models come with extras so may have to get with fluke
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Myself77 is loaded.
Additional information about Myself77 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
yes you can, the leads are Grainger Item # 4PD27
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Fixitup269 is loaded.
Additional information about Fixitup269 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1