Skip Content

Split Jaw Clamp Meter,LCD,100A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Split Jaw Clamp Meter, LCD, 100A

Price $184.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KF17
  • Mfr. Model # Fluke-T5-1000
  • NSN # 6625-01-490-0246
  • UNSPSC # 41113648
  • Catalog Page # 691
  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tester provides values for start and run capacitors and checks for open/short conditions. Requires one 9V battery (not included).

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Split
  • Max. AC Amps 100
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. Ohms 1000
  • Jaw Capacity 1/2"
  • Counts 1000
  • Battery Type AA
  • Safety Rating CAT IV 600V, CAT III 1000V
  • AC Response Average
  • Audible Continuity Yes
  • Display LCD
  • Includes 4mm Detachable Probes, Instruction Sheet
  • Calibration Frequency 45 to 66 Hz
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-2% + 5 Digits
  • Operating Temp. 14 to 122 Degrees F
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.