Skip Content

Split Jaw Clamp Meter,100A,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Split Jaw Clamp Meter, 100A, LCD

Price $282.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KF16
  • Mfr. Model # Fluke-T5-1000 NIST
  • UNSPSC # 41113648
  • Catalog Page # 770
  • Shipping Weight 0.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleSplit
  • Max. AC Amps100
  • Max. AC Volts1000
  • Max. DC Volts1000
  • Max. Ohms1000
  • Jaw Capacity1/2"
  • Counts1000
  • Battery TypeAA
  • Safety RatingCAT IV 600V, CAT III 1000V
  • Calibration CertificateNIST
  • AC ResponseAverage
  • Audible ContinuityYes
  • DisplayLCD
  • IncludesBatteries, Instructions
  • Calibration Frequency45 to 66 Hz
  • Auto RangingYes
  • Data HoldYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.14 to 122 Degrees F
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 4reviewers.
Rated 5 out of 5 by Great tester 've been using this fluke for about5years . Great for trouble shooting problems with v, commercial and residential wiring, gfi testing and ac and dc love the led flash light that is built in. Great idea!Yes, I recommend this product. June 7, 2012
Rated 5 out of 5 by Great tester 've been using this fluke for about5years . Great for trouble shooting problems with v, commercial and residential wiring, gfi testing and ac and dc love the led flash light that is built in. Great idea!Yes, I recommend this product. June 7, 2012
Rated 5 out of 5 by Flawless performance! I have been continuously using the same T5 1000 for 14 years now without fail. It has not failed or let me down once. I used it in industrial controls, commercial and residential use, sometimes automotive and motorcycles too. This tester is the best out on the market in my opinion, and I own and have used other brands. The competitors don't stand up to Fluke's reliability and performance . I just recently ordered a new set of leads for this tester and was going to buy a new one instead but it still works excellent. I did instead buy a Fluke T+Pro and end up still using the T5. June 7, 2012
Rated 5 out of 5 by Flawless performance! I have been continuously using the same T5 1000 for 14 years now without fail. It has not failed or let me down once. I used it in industrial controls, commercial and residential use, sometimes automotive and motorcycles too. This tester is the best out on the market in my opinion, and I own and have used other brands. The competitors don't stand up to Fluke's reliability and performance . I just recently ordered a new set of leads for this tester and was going to buy a new one instead but it still works excellent. I did instead buy a Fluke T+Pro and end up still using the T5. June 7, 2012
  • 2015-04-18T19:43:01.642-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_4, tr_4
  • loc_en_US, sid_4KF16, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.