Skip Content

 
Soft Carrying Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Soft Carrying Case


Technical Specs

  • ItemSoft Carrying Case 
Material
Please Select
Overall Height
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Color
Please Select
For Use With
Please Select
Features
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Material
Overall Height
Overall Width
Overall Depth
Color
For Use With
Features
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
Fluke-C50
Polyester
1-1/2"
3-7/8"
7-1/2"
Black/Yellow
Mfr. No. 16/110, 50 Series
Belt Loop

$50.50 / each

Enter location to check availability
Soft Carrying Case,7-1/2 In. D
Catalog Page #  771 

Price $50.50 / each

Technical Specs

  • ItemSoft Carrying Case
  • MaterialPolyester
  • Overall Height1-1/2"
  • Overall Width3-7/8"
  • Overall Depth7-1/2"
  • ColorBlack/Yellow
  • For Use WithMfr. No. 16/110, 50 Series
  • FeaturesBelt Loop
C116/WWG
Polyester
2"
8-3/4"
8-3/4"
Yellow/Black
Mfr. No. 20, 70, 11X, 170 Series
Adjustable Padded Space with a Moveable Divider

$52.80 / each

Enter location to check availability
Soft Carrying Case,2x8-3/4x8-3/4,Ylw/Blk
Catalog Page #  771 

Price $52.80 / each

Technical Specs

  • ItemSoft Carrying Case
  • MaterialPolyester
  • Overall Height2"
  • Overall Width8-3/4"
  • Overall Depth8-3/4"
  • ColorYellow/Black
  • For Use WithMfr. No. 20, 70, 11X, 170 Series
  • FeaturesAdjustable Padded Space with a Moveable Divider
Fluke-C25
Polyester
2-1/2"
5"
8-1/2"
Black/Yellow
Mfr. No. 20/70/80/170/180, 50/60, 1500, 320 Series
Internal Pocket
Zippered Carrying Case with Padding

$55.35 / each

Enter location to check availability
Soft Carrying Case,8-1/2 In. D,Black/Ylw
Catalog Page #  771 

Price $55.35 / each

Technical Specs

  • ItemSoft Carrying Case
  • MaterialPolyester
  • Overall Height2-1/2"
  • Overall Width5"
  • Overall Depth8-1/2"
  • ColorBlack/Yellow
  • For Use WithMfr. No. 20/70/80/170/180, 50/60, 1500, 320 Series
  • FeaturesInternal Pocket
  • IncludesZippered Carrying Case with Padding
C280/WWG
Polyester
9"
7-5/16"
2-5/8"
Yellow/Black
Mfr. No. 287, 289 DMMs, Other Similar Format Test Tools
Inner Front Pocket with Closure and Dual Pouch Pockets
Detachable, Extendable Shoulder Strap

$51.50 / each

Enter location to check availability
Soft Carrying Case,9x7-5/16x2-5/8,Yl/Blk
Catalog Page #  760 

Price $51.50 / each

Technical Specs

  • ItemSoft Carrying Case
  • MaterialPolyester
  • Overall Height9"
  • Overall Width7-5/16"
  • Overall Depth2-5/8"
  • ColorYellow/Black
  • For Use WithMfr. No. 287, 289 DMMs, Other Similar Format Test Tools
  • FeaturesInner Front Pocket with Closure and Dual Pouch Pockets
  • IncludesDetachable, Extendable Shoulder Strap
Fluke-C90
Vinyl
2-1/2"
3-1/2"
8"
Black/Yellow
Mfr. No. 20/110/170, 50/60 Series
Internal Pocket

$52.15 / each

Enter location to check availability
Soft Carrying Case,2-1/2x3-1/2x8,Blk/Ylw
Catalog Page #  771 

Price $52.15 / each

Technical Specs

  • ItemSoft Carrying Case
  • MaterialVinyl
  • Overall Height2-1/2"
  • Overall Width3-1/2"
  • Overall Depth8"
  • ColorBlack/Yellow
  • For Use WithMfr. No. 20/110/170, 50/60 Series
  • FeaturesInternal Pocket
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More