Skip Content

Soft Carrying Case,3-Compartment close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Soft Carrying Case, 3-Compartment

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 36M812
  • Mfr. Model # FLK-C3003
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soft Carrying Case
  • Material Cordura
  • Overall Height 10.5
  • Overall Width 2.25
  • Overall Depth 10.5
  • Color Black
  • For Use With Fluke 3000 Products
  • Features Premium, Modular, 3 Compartments
  • Belt Loop No
  • Weather-Resistant Zipper No
  • Wrist Strap No
  • Includes Strap
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Fluke CNX wireless test tools work together to help you solve problems faster. With the CNX team, measurements are:
• Remote
• Simultaneous
• Recordable
The new Fluke wireless troubleshooting team lets you see live measurements from multiple modules simultaneously and remotely on a single screen. This customizable tool set, built with the durability, reliability and quality you expect from Fluke tools, will change the way you work. The wireless multimeter displays readings from up to 3 wireless modules, plus the meter. The laptop displays readings from up to 10 modules. Both from up to 20 meters away! Wireless enabled modules measure AC voltage, temperature and AC current. Choose a standard true-rms clamp or flexible true-rms clamp to measure AC current. Mix and match modules to suit your unique measurement needs.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.