Skip Content

Soft Carrying Case,8-1/2 In. D,Black/Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Soft Carrying Case, 8-1/2 In. D, Black/Ylw

Price $55.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2A428
  • Mfr. Model # Fluke-C25
  • NSN # 6625-01-289-0647
  • UNSPSC # 41113630
  • Catalog Page # 771
  • Shipping Weight 0.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSoft Carrying Case
  • MaterialPolyester
  • Overall Height2-1/2"
  • Overall Width5"
  • Overall Depth8-1/2"
  • ColorBlack/Yellow
  • For Use WithMfr. No. 20/70/80/170/180, 50/60, 1500, 320 Series
  • FeaturesInternal Pocket
  • Weather-Resistant ZipperYes
  • IncludesZippered Carrying Case with Padding
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 2.5 out of 5 by 2reviewers.
Rated 1 out of 5 by Zipper broke in less than a year I bought this case thinking it would be as reliable as all FLUKE products. The case still looks brand new but the zipper separates so it's garbage. For $40 you would think they would use a quality zipper July 25, 2014
Rated 4 out of 5 by Fluke 87V protective carry case not for Fluke 115 I recently purchased a Fluke 87V and wanted a nice fitting, padded zipper case for it, to carry it in and protect it from damage. The C25 case meets all that criteria, although it is larger than necessary for the Fluke 87V and test lead set, but it probably the only case which is large enough, too. I tried the C35 carrying case, but it doesn't have enough padding to protect anything. So, if you don't mind a case which doesn't bulge from the meter and a couple sets of test leads, this would be a good choice. This case, for some reason, is also listed for the Fluke 115/117 series, but it is much to large. You can almost get two Fluke 115 DMMs into it, or one Fluke 115 plus several granola bars. I am disappointed that the cases are made in China and that there isn't a good way to determine what sort of case you are getting without buying it first; meaningful dimensions would be very helpful. January 22, 2014
  • 2015-04-25T19:43:25.965-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_2A428, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.