Skip Content

Remote Display Clamp Meter,1000V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Remote Display Clamp Meter, 1000V

Price $776.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GKV2
  • Mfr. Model # FLUKE-381/CWG
  • UNSPSC # 41113601
  • Catalog Page # 764
  • Shipping Weight 4.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRemote Display Clamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps2500
  • Max. DC Amps999.9
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms60000
  • Jaw Capacity1-1/3"
  • Counts6000
  • Battery TypeAA
  • Safety RatingCAT IV 600V, CAT III 1000V
  • Calibration CertificateNIST
  • AC ResponseTRMS
  • Audible ContinuityYes
  • Frequency Counter5 to 500 Hz
  • Peak HoldYes
  • DisplayBacklit LCD
  • IncludesSoft Carrying Case, Test Leads, (2) Batteries, Instructions
  • Calibration Frequency10 to 500 Hz
  • Auto RangingYes
  • Data HoldYes
  • InrushYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.14 to 104 Degrees F
  • Special FeaturesIntegrated Low Pass Filter and State of The Art Signal Processing Allows for Use In Noisy Electrical Environments While Providing Stable Readings, 500mV DC Measurement Range to Interface with Other Accessories, One Hand Operation
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.4 out of 5 by 5reviewers.
Rated 2 out of 5 by Great meter with one fatal flaw I've had my 381 for coming up on 2 years, and while it's a great meter with unique features, they really botched the engineering in one area; Battery Life.  The two AAA batteries in the display unit seem to go dead within a few weeks regardless of use.  This seems to always happen at inopportune times when you really need the meter and are out of spare batteries.The "work around" is to pull the batteries when not in use.  They'll last a year if you do this, but it's a pain, and I've already lost the battery cover when it blew away in the wind.  Why Fluke couldn't provide a simple mechanical power switch even if they couldn't do better on power management is beyond comprehension. I've owned a lot of Fluke products over the years, and I must say their attention to detail is lapsing in their newer products.  I will likely consider a competitor's product next time. November 30, 2013
Rated 5 out of 5 by This product is a very important to you saftey. This meter with the removal display face makes my job more safe. I use this meter alot to take amp reading in switch gear. I can set the meter up have the display in my hand and close the motor bucket and return power. Whlie getting my reading outside the gear with it closed. October 25, 2012
Rated 5 out of 5 by This product is a very important to you saftey. This meter with the removal display face makes my job more safe. I use this meter alot to take amp reading in switch gear. I can set the meter up have the display in my hand and close the motor bucket and return power. Whlie getting my reading outside the gear with it closed. October 25, 2012
Rated 5 out of 5 by Great general meter This is a great all purpose meter, it has both AC and DC current plus the iFles makes it easy to measure large amperage multi-conductor switchgear. It comes with test least but it really needs the TL175 and TLK-225 to make it fully functional. This will handle most uses except inverter drive requiring a scope. I've used it for main industrial power, low voltage distribution (LED lighting), automotive, electrical troubleshooting and alarm install. It replaced 2 other meters and with the detachable display, one assistant. July 4, 2012
Rated 5 out of 5 by Great general meter This is a great all purpose meter, it has both AC and DC current plus the iFles makes it easy to measure large amperage multi-conductor switchgear. It comes with test least but it really needs the TL175 and TLK-225 to make it fully functional. This will handle most uses except inverter drive requiring a scope. I've used it for main industrial power, low voltage distribution (LED lighting), automotive, electrical troubleshooting and alarm install. It replaced 2 other meters and with the detachable display, one assistant. July 4, 2012
  • 2015-05-28T20:03:09.240-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_6GKV2, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.