Skip Content

Clamp Meter,600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clamp Meter, 600V

Price $334.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FXH6
  • Mfr. Model # FLUKE-374
  • UNSPSC # 41113601
  • Catalog Page # 764
  • Shipping Weight 4.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps600
  • Max. DC Amps600
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms6000
  • Jaw Capacity1-7/16"
  • Counts6000
  • Battery TypeAA
  • Safety RatingCAT IV 600V, CAT III 1000V
  • AC ResponseTRMS
  • Audible ContinuityYes
  • Frequency Counter500 Hz
  • Peak HoldYes
  • DisplayBacklit LCD
  • IncludesTL 76 Test Leads, Batteries, Soft Carrying Case, Instructions
  • Auto RangingYes
  • Data HoldYes
  • InrushYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.14 to 122 Degrees F
  • StandardsIEC, EN 61010-1:2001
  • Special FeaturesProprietary Inrush Measurement Technology
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.9 out of 5 by 11reviewers.
Rated 4 out of 5 by Satisfied You cant go wrong with FLUKE products. This is my third clamp on meter and all 3 are still in service. The only issue I have with this 374 is that the continuity tester could be louder for industrial environments. Its not always convenient to test and look at the meter at the same time. Other than that its a great meter. November 27, 2013
Rated 5 out of 5 by Best meter/brand, hands down. I wanted a meter that did AC/DC voltage, AC/DC amperage, and ohms. I used to have to carry 2 different meters at work, but not anymore. This meter is the best I've ever owned and worth every penny. The backlit display is also very handy.I also recently purchased the flexible current probe, and if you measure AC amperage very often, you should really consider getting one too. August 8, 2013
Rated 5 out of 5 Best meter/brand, hands down. I wanted a meter that did AC/DC voltage, AC/DC amperage, and ohms. I used to have to carry 2 different meters at work, but not anymore. This meter is the best I've ever owned and worth every penny. The backlit display is also very handy.I also recently purchased the flexible current probe, and if you measure AC amperage very often, you should really consider getting one too. August 8, 2013
Rated 5 out of 5 by Love this Meter I have had several different meters, but always reach for my fluke because of ease of use and reliability. The battery lasts for a long time compared to others that I have used. Reliable and durable! February 21, 2013
Rated 5 out of 5 by Love this Meter I have had several different meters, but always reach for my fluke because of ease of use and reliability. The battery lasts for a long time compared to others that I have used. Reliable and durable! February 21, 2013
Rated 5 out of 5 Great Meter I was looking for a meter that did AC/DC voltage AND AC/DC amperage AND was a clamp meter. I found it here, and I love it. I'll never buy any other brand again. This one meter will handle every task I see at work on a daily basis. I only wish I had bought it sooner! August 15, 2012
Rated 5 out of 5 Great Meter I was looking for a meter that did AC/DC voltage AND AC/DC amperage AND was a clamp meter. I found it here, and I love it. I'll never buy any other brand again. This one meter will handle every task I see at work on a daily basis. I only wish I had bought it sooner! August 15, 2012
Rated 5 out of 5 by great all around clamp meter great meter i use it constantly at work,very reliable June 7, 2012
  • 2015-07-05T21:06:27.019-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_6FXH6, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.