Skip Content

Temp Calibrator,to2498 Degrees F,NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temp Calibrator, to2498 Degrees F, NIST

FLUKE

Price: $1,383.00 / each

Please sign in or register to access lists

  • Item # 4TR03
  • Mfr. Model # Fluke-714
  • UNSPSC # 41113630
  • Catalog Page # 887
  • Shipping Weight 2.3 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHandheld Temperature Calibrator
  • Measurement FunctionsTemperature and Voltage
  • Thermocouple TypeJ, K, T, E, R, S, B, L and U
  • Thermocouple Temperature Range-328 Degrees to 2498 Degrees F, (-200 Degrees to 1370 Degrees C) (Dependent on Thermocouple Type)
  • Source Voltage-10mV to 75mVDC
  • Voltage Measurement Range-10mV to 75mVDC
  • AccuracyDependent on Thermocouple Type
  • Display5 Digit LCD
  • Calibration CertificateNIST
  • Powered By9V Battery
  • Source/SimulateT, mV
  • IncludesBattery, Holster and Instructions
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Its very easy to use I have find this equipment very easy to use for calibration of temprature related equipments I think its the best in market. July 25, 2013
Rated 5 out of 5 by Its very easy to use I have find this equipment very easy to use for calibration of temprature related equipments I think its the best in market. July 25, 2013
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.