Skip Content

Bench Process Calibrator,0 to 100VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bench Process Calibrator, 0 to 100VDC

Price $5,863.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46W160
  • Mfr. Model # 7526A-156
  • UNSPSC # 81141504
  • Catalog Page # N/A
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Process Calibration Tools
Bench and field calibration tools are designed for instrument technicians in process industries.
525B/7526A Temperature/Pressure Calibrators
• Direct input for storing ITS-90 RTD constants RTD source uncertainties to 0.03°C
Simulate and measure all ANSI thermocouples as well as Types L and U. Provide cold junction compensation to calibrate a wide variety of thermocouple instruments. Precision benchtop No. 46W160 supports 4-20mA loop-powered calibrations.

View More

Technical Specs

  • Item Bench Process Calibrator
  • Source Voltage 0 to 100 VDC
  • Voltage Measurement Range 0 to 100 VDC
  • Source Current 0 to 100 mA DC
  • Current Measurement Range 0 to 50 mA DC
  • Accuracy 0.003%
  • Thermocouple Type B,C,E,J,K,L,N,R,S,T,U,XK,BP
  • Thermocouple Temperature Range -100 Degrees C to 800 Degrees C
  • RTD Type Pt 385 100 , 200 , 500 , 1000 ; Pt 3926 100 ; Pt 3916 100 ; Ni 120 120 ; Cu 427 10 ; SPRT
  • RTD Temperature Range -200 Degrees C to 800 Degrees C
  • Resistance Source 5 to 4000
  • Resistance Measurements 0 to 4000
  • Internal Pressure Range -15 to 10,000 PSI
  • Internal Pressure Range Accuracy 0.05% of Scale
  • Displayed Pressure Units PSI, In H2O, Cm H2O,BAR, mBAR,KPAL,InHG,mmHG,Kg/Cm2
  • Loop Supply Voltage 24VDC
  • Max. Loop Current 20 mA DC
  • Display LCD
  • Standards EN/IEC 61010-1:2010 3rd Edition, UL 61010-1:2012,CAN/CSA 22.2 No. 61010-1-12
  • Calibration Certificate NIST
  • Interface RS-232, IEEE-488 (GPIB)
  • Powered By 120/240VAC
  • Includes Users Manual CD-ROM, Getting Started Guide, Power Cord, Thermocouple Shorting Jumper, NIST Traceable Calibration Report, USB to Serial Adapter Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.