Skip Content

Pressure Calibrator,-12 to 120 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Calibrator, -12 to 120 psi

Price $3,886.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3DXK8
  • Mfr. Model # FLUKE-719 100G
  • UNSPSC # 41113630
  • Catalog Page # 803
  • Shipping Weight 3.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Pressure Calibrator
  • Pressure SourceInternal Electric Pump
  • Measurement FunctionsPressure, mA DC
  • Internal Pressure Measurement Range-12 to 120 psi
  • Internally Generated Pressure Range0 to 100 psi
  • Pressure Range with External Modules1" H2O to 10,000 psi
  • Internal Pressure Range Accuracy+/-0.035% of Full Scale
  • Loop Supply Voltage24VDC
  • Current Measurement Range0 to 24mA DC
  • Source Current4 to 20mA
  • Displayed Pressure Unitspsi, In H2O, cm H2O, Bar, mBar, kPa, In Hg, mmHg, Kg/cm Squared
  • DisplayMultiline LCD
  • StandardsEMC EN50082-1: 1992 and EN55022: 1994 Class B, CSA C22.2 No. 1010.1:1992
  • Calibration CertificateNIST
  • Powered By(2) 9V Alkaline Batteries
  • IncludesProtective Yellow Holster, Test Leads, Alligator, Clip Set, Push Fit Connectors, Test Hose, Batteries, NIST - Traceable calibration report and data and Instructions
  • Manufacturers Warranty Length3 yr., 1 yr. On Pump
  • Pressure Modules700P Series (29 Ranges)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by This product has great features, but.... Overall a great product and easy to use. Outstanding for calibrating I/Ps with analog valve positioners and pressure transmitters. Not great for small span inches of water.I was very disappointed with the lack of a backlight and ability to attach a magnetic hanger. That was probably the only reason I didn't give it 5 stars. February 18, 2013
Rated 4 out of 5 by This product has great features, but.... Overall a great product and easy to use. Outstanding for calibrating I/Ps with analog valve positioners and pressure transmitters. Not great for small span inches of water.I was very disappointed with the lack of a backlight and ability to attach a magnetic hanger. That was probably the only reason I didn't give it 5 stars. February 18, 2013
  • 2015-08-27T19:51:32.662-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3DXK8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.