Skip Content

Pressure Calibrator,-12 to 300 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Calibrator, -12 to 300 psi

Price $3,100.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1GAK6
  • Mfr. Model # FLUKE-718-300G
  • UNSPSC # 41113647
  • Catalog Page # 803
  • Shipping Weight 3.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Pressure Calibrator
  • Pressure SourceInternal Hand Pump
  • Measurement FunctionsPressure, mA DC
  • Internal Pressure Measurement Range-12 to 300 psi
  • Internally Generated Pressure Range0 to 300 psi
  • Pressure Range with External Modules1" H2O to 10,000 psi
  • Internal Pressure Range Accuracy+/-0.05% Full Scale
  • Loop Supply Voltage24VDC
  • Current Measurement Range0 to 24mA DC
  • Displayed Pressure Unitspsi, In H2O, cm H2O, Bar, mBar, kPa, In Hg, mmHg, Kg/cm Squared
  • DisplayMultiline LCD
  • StandardsEMC EN50082-1: 1992 and EN55022: 1994 Class B, ISA-82.02.01 (IEC 61010-1 Mod) CSA C22.2 No. 1010.1
  • Calibration CertificateNIST
  • Powered By(2) 9V Alkaline Batteries
  • IncludesHolster, Test Leads, Test Clips and Instructions, Two 9V alkaline batteries, NIST - Traceable calibration report and data
  • Manufacturers Warranty Length3 yr., 1 yr. On Pump
  • Pressure Modules700P Series (29 Ranges)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very handy to have meter and pressure source all together and 300psi pump useful in many places. Great product July 20, 2012
  • 2015-05-22T20:00:23.679-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1GAK6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Just need a little help to understand the function of these products. These items were order by an employee who has transfer to another rig. The Pressure Calibrator 1GAK6 was order through Grainger. I never used this product before. Can you tell me what are all the functions and application the calibrator is used? We had three items order 2) 1GAK6 and 1) 3DXK8.

Ricky
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about 113concord is loaded.
Additional information about 113concord could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
please contact us Grainger customer service phone number 1-800-472-4643

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:57:29.283-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1GAK6, prod, sort_default
1 of 1
  • 2015-05-22T19:57:29.285-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1GAK6, prod, sort_default
1 of 1